This item is Discontinued.
This item is Discontinued.
Glycerin, Synt, USP, EP, BP, JP, 200L (Discontinued)
Mfr #
G1015-200LTBL
Zoro #
G7903259
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1015-200LTBL
- Zoro #
- G7903259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 200 L
Details
- Item
- Glycerin, Synthetic, USP, EP, BP, JP
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Type
- Drum
- CAS Number
- 56-81-5
- Chemical Formula
- C3H8O3
- Chemical Grade
- USP
- Molecular Weight
- 92.10
Description
Glycerin, Synthetic, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 200 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.