This item is Discontinued.
This item is Discontinued.
Glycerin, Synt, USP, EP, BP, JP, 4L, Pls, PK4 (Discontinued)
Mfr #
G1015-4LTPL-CS4
Zoro #
G7948077
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1015-4LTPL-CS4
- Zoro #
- G7948077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Glycerin, Synthetic, USP, EP, BP, JP
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated for Transport
- CAS Number
- 56-81-5
- Chemical Grade
- USP
- Chemical Formula
- C3H8O3
- Molecular Weight
- 92.10
- Shelf Life
- 24 mo
Description
Glycerin, Synthetic, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.