This item is Discontinued.

Spectrum Glycol 2000 Monomethyl Ether, 1kg P2070-1KG

This item is Discontinued.

Spectrum

Glycol 2000 Monomethyl Ether, 1kg (Discontinued)

Mfr # P2070-1KG
Zoro # G7986787
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2070-1KG
Zoro #
G7986787
UPC #
-
Country of Origin
United States
Item
Polyethylene Glycol 2000 Monomethyl Ether
CAS Number
9004-74-4
Chemical Grade
Reagent
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
HO(C2H4O)nCH3
Concentration
100%

Dimensions

Chemical Container Size
1 kg

Description

Polyethylene Glycol 2000 Monomethyl Ether, Concentration 100 Percent, CAS Number 9004-74-4, Chemical Formula HO(C2H4O)nCH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.