Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0366-25ML
- Zoro #
- G8125798
- UPC #
- -
- Country of Origin
- Japan
- Item
- Glyoxylic Acid
- Chemical Grade
- Reagent
- CAS Number
- 298-12-4
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
- Chemical Formula
- C2H2O3
- Molecular Weight
- 74.04
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
Description
Glyoxylic Acid, CAS Number 298-12-4, Molecular Weight 74.04, Chemical Formula C2H2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.