This item is Discontinued.

Spectrum Glyoxylic Acid, Monohydrate, 25g G2006-25GM

This item is Discontinued.

Spectrum

Glyoxylic Acid, Monohydrate, 25g (Discontinued)

Mfr # G2006-25GM
Zoro # G8025339
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2006-25GM
Zoro #
G8025339
UPC #
-
Country of Origin
United States
Item
Glyoxylic Acid, Monohydrate
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, N.O.S. (Glyoxylic Acid), 8, PG III
Chemical Container Material
Amber Glass
Chemical Formula
C2H2O3.H2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Concentration
100%
Molecular Weight
92.06
CAS Number
563-96-2
Shelf Life
24 mo

Description

Glyoxylic Acid, Monohydrate, Concentration 100 Percent, CAS Number 563-96-2, Molecular Weight 92.06, Chemical Formula C2H2O3.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S. (Glyoxylic Acid), 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.