This item is Discontinued.

Spectrum Guaiacol Carbonate, 100g, CAS 553-17-3 G1475-100GM

This item is Discontinued.

Spectrum

Guaiacol Carbonate, 100g, CAS 553-17-3 (Discontinued)

Mfr # G1475-100GM
Zoro # G7939808
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1475-100GM
Zoro #
G7939808
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Guaiacol carbonate
Chemical Grade
Reagent
Chemical Formula
C15H14O5
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%
Chemical Container Material
Amber Glass
CAS Number
553-17-3
Molecular Weight
274.27
Product Type
Guaiacol Carbonate

Description

Guaiacol Carbonate, Concentration 100 Percent, CAS Number 553-17-3, Molecular Weight 274.27, Chemical Formula C15H14O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.