This item is Discontinued.

Spectrum Guanidine Carbonate, 25g G0161-25G

This item is Discontinued.

Spectrum

Guanidine Carbonate, 25g (Discontinued)

Mfr # G0161-25G
Zoro # G8247710
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0161-25G
Zoro #
G8247710
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Guanidine Carbonate
CAS Number
593-85-1
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
180.17
Chemical Formula
(CH5N3)2¿H2CO3
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Guanidine Carbonate, CAS Number 593-85-1, Molecular Weight 180.17, Chemical Formula (CH5N3)2�H2CO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.