This item is Discontinued.

Spectrum Guanidine Hydrchlrd, Biotc, 12kg GU103-12KG

This item is Discontinued.

Spectrum

Guanidine Hydrchlrd, Biotc, 12kg (Discontinued)

Mfr # GU103-12KG
Zoro # G8064478
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GU103-12KG
Zoro #
G8064478
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12kg

Details

Item
Guanidine Hydrochloride, Biotech Grade
Chemical Formula
CH5N3 x HCl
Molecular Weight
95.53
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
50-01-1
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Grade
Purified
Special Information
For Protein Denaturation And Nucleic Acid Purification
Chemical Container Material
Plastic

Description

Guanidine Hydrochloride, Biotech Grade, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3 x HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 12kg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Protein Denaturation And Nucleic Acid Purification

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.