This item is Discontinued.

Spectrum Guanidine Thiocyanate, 25g G0230-25G

This item is Discontinued.

Spectrum

Guanidine Thiocyanate, 25g (Discontinued)

Mfr # G0230-25G
Zoro # G8131897
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0230-25G
Zoro #
G8131897
UPC #
-
Country of Origin
Japan
Item
Guanidine Thiocyanate
Shelf Life
24 mo
Chemical Formula
CH5N3¿HSCN
Chemical Container Type
Bottle
Molecular Weight
118.16
Chemical Grade
Reagent
CAS Number
593-84-0
Chemical Container Material
Clear Glass

Description

Guanidine Thiocyanate, CAS Number 593-84-0, Molecular Weight 118.16, Chemical Formula CH5N3�HSCN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.