This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2240-25MG
- Zoro #
- G7960762
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanosine 5'-Triphosphate, Sodium Salt
- CAS Number
- 36051-31-7
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Formula
- C10H15N5NaO14P3
- Molecular Weight
- 545.16
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Description
Guanosine 5'-Triphosphate, Sodium Salt, Concentration 100 Percent, CAS Number 36051-31-7, Molecular Weight 545.16, Chemical Formula C10H15N5NaO14P3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mg, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.