This item is Discontinued.
This item is Discontinued.
H2O2, 35 Pct Sltn, FCC, 4L, Pls (Discontinued)
Mfr #
HY115-4LTPL
Zoro #
G8035857
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY115-4LTPL
- Zoro #
- G8035857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Hydrogen Peroxide
- Shelf Life
- 12 mo
- Chemical Container Type
- Jug
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
- Chemical Formula
- H2O2
- Concentration
- 35 %
- Molecular Weight
- 34.01
- CAS Number
- 7722-84-1
- Special Information
- Refrigerate
- Container Type
- Jug
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Hydrogen Peroxide
- Form
- Liquid
- Container Material
- Plastic
- Features
- Refrigerate
- Volume
- 4 L
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 10 Degrees C
- Storage Temperature - Minimum
- 0 Degrees C
- Quantity
- 1
Description
Hydrogen Peroxide, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 12 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Refrigerate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR