This item is Discontinued.

Spectrum Hematin, 25g, CAS 15489-90-4, Amber Glass H1156-25GM

This item is Discontinued.

Spectrum

Hematin, 25g, CAS 15489-90-4, Amber Glass (Discontinued)

Mfr # H1156-25GM
Zoro # G8048999
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1156-25GM
Zoro #
G8048999
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Hematin
Chemical Formula
C34H33FeN4O5
Shelf Life
24 mo
Concentration
100%
CAS Number
15489-90-4
Chemical Container Material
Amber Glass
Molecular Weight
633.5
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Hematin, Concentration 100 Percent, CAS Number 15489-90-4, Molecular Weight 633.5, Chemical Formula C34H33FeN4O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.