This item is Discontinued.

Spectrum Heptafluorobutyric Acid, 100g H0024-100G

This item is Discontinued.

Spectrum

Heptafluorobutyric Acid, 100g (Discontinued)

Mfr # H0024-100G
Zoro # G8140802
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0024-100G
Zoro #
G8140802
UPC #
-
Country of Origin
Japan
Item
Heptafluorobutyric Acid
Chemical Container Type
Bottle
Chemical Formula
C4HF7O2
CAS Number
375-22-4
Shelf Life
24 mo
Molecular Weight
214.04
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III

Description

Heptafluorobutyric Acid, CAS Number 375-22-4, Molecular Weight 214.04, Chemical Formula C4HF7O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III

Ratings & reviews