This item is Discontinued.

Spectrum Heptafluorobutyric Acid, 25g H0024-25G

This item is Discontinued.

Spectrum

Heptafluorobutyric Acid, 25g (Discontinued)

Mfr # H0024-25G
Zoro # G8135047
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0024-25G
Zoro #
G8135047
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Heptafluorobutyric Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C4HF7O2
Molecular Weight
214.04
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III
CAS Number
375-22-4

Description

Heptafluorobutyric Acid, CAS Number 375-22-4, Molecular Weight 214.04, Chemical Formula C4HF7O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews