This item is Discontinued.
This item is Discontinued.
Heptafluorocyclopentane, 100g, Amber Glass (Discontinued)
Mfr #
H1218-100GM
Zoro #
G8048560
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1218-100GM
- Zoro #
- G8048560
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,1,2,2,3,3,4-Heptafluorocyclopentane
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 15290-77-4
- Molecular Weight
- 196.07
- Chemical Formula
- C5H3F7
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
1,1,2,2,3,3,4-Heptafluorocyclopentane, Concentration 100 Percent, CAS Number 15290-77-4, Molecular Weight 196.07, Chemical Formula C5H3F7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.