This item is Discontinued.
This item is Discontinued.
Heptane, 100mL, CAS 142-82-5 (Discontinued)
Mfr #
H1274-100ML
Zoro #
G8068203
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1274-100ML
- Zoro #
- G8068203
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptane
- Chemical Grade
- Reagent
- Chemical Formula
- C7H16
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Concentration
- 100%
- Molecular Weight
- 100.2
- Chemical Container Type
- Bottle
- Special Information
- Submicron Filtered
- Shelf Life
- 24 mo
- CAS Number
- 142-82-5
- Chemical Container Material
- Amber Glass
Description
Heptane, Concentration 100 Percent, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Special Information Submicron Filtered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.