This item is Discontinued.

Spectrum Heptyltriphenylphosphonium Bromide, 25g H1536-25GM

This item is Discontinued.

Spectrum

Heptyltriphenylphosphonium Bromide, 25g (Discontinued)

Mfr # H1536-25GM
Zoro # G8041043
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1536-25GM
Zoro #
G8041043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Heptyltriphenylphosphonium Bromide
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C25H30BrP
CAS Number
13423-48-8
Shelf Life
24 mo
Molecular Weight
441.39

Description

Heptyltriphenylphosphonium Bromide, Concentration 100 Percent, CAS Number 13423-48-8, Molecular Weight 441.39, Chemical Formula C25H30BrP, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.