This item is Discontinued.

Spectrum Hexamethyldisiloxane, 25mL H0091-25ML

This item is Discontinued.

Spectrum

Hexamethyldisiloxane, 25mL (Discontinued)

Mfr # H0091-25ML
Zoro # G8158460
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0091-25ML
Zoro #
G8158460
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hexamethyldisiloxane
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Hexamethyldisiloxane), 3, PG II
Chemical Formula
C6H18OSi2
Chemical Container Material
Clear Glass
CAS Number
107-46-0
Molecular Weight
162.38
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Hexamethyldisiloxane, CAS Number 107-46-0, Molecular Weight 162.38, Chemical Formula C6H18OSi2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Hexamethyldisiloxane), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.