This item is Discontinued.

Spectrum Hexamethylphosphoric Triamide, 25g H0095-25G

This item is Discontinued.

Spectrum

Hexamethylphosphoric Triamide, 25g (Discontinued)

Mfr # H0095-25G
Zoro # G8141968
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0095-25G
Zoro #
G8141968
UPC #
-
Country of Origin
Japan
Item
Hexamethylphosphoric Triamide
CAS Number
680-31-9
Chemical Container Type
Bottle
Chemical Formula
C6H18N3OP
Molecular Weight
179.2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Description

Hexamethylphosphoric Triamide, CAS Number 680-31-9, Molecular Weight 179.2, Chemical Formula C6H18N3OP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.