This item is Discontinued.
This item is Discontinued.
Hexane, HPLC Grade-1L, PK6 (Discontinued)
Mfr #
H1776-1LT-CS6
Zoro #
G8033571
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1776-1LT-CS6
- Zoro #
- G8033571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Hexane
- Chemical Grade
- HPLC
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 86.18
- Chemical Container Type
- Bottle
- CAS Number
- 110-54-3
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1208, Hexane, 3, Pg II
- Chemical Formula
- C6H14
Description
Hexane, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexane, 3, PG II, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.