This item is Discontinued.

Spectrum Hexaphenyldisilane, 1g H0119-1G

This item is Discontinued.

Spectrum

Hexaphenyldisilane, 1g (Discontinued)

Mfr # H0119-1G
Zoro # G8097098
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0119-1G
Zoro #
G8097098
UPC #
-
Country of Origin
Japan
Item
Hexaphenyldisilane
Chemical Formula
C36H30Si2
CAS Number
1450-23-3
Molecular Weight
518.81
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Hexaphenyldisilane, CAS Number 1450-23-3, Molecular Weight 518.81, Chemical Formula C36H30Si2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.