This item is Discontinued.

Spectrum Histamine Diphosphate, 5g H0147-5G

This item is Discontinued.

Spectrum

Histamine Diphosphate, 5g (Discontinued)

Mfr # H0147-5G
Zoro # G8196802
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0147-5G
Zoro #
G8196802
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Histamine Diphosphate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
307.14
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C5H9N3¿2H3PO4¿xH2O
CAS Number
51-74-1

Description

Histamine Diphosphate, CAS Number 51-74-1, Molecular Weight 307.14, Chemical Formula C5H9N3�2H3PO4�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews