This item is Discontinued.
This item is Discontinued.
HNO3, 70 Pct, Rgnt, ACS, 6x2.5L, PVC, PK6 (Discontinued)
Mfr #
N1075-2.5LTPV-CS6
Zoro #
G8047571
Country of Origin United States
Category Reagents and Refills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1075-2.5LTPV-CS6
- Zoro #
- G8047571
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Form
- Liquid
- Molecular Weight
- 63.01
- Shelf Life
- 24 mo
- Concentration
- 70 %
- Chemical Container Material
- Coated Glass
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- CAS Number
- 7697-37-2
- Chemical Container Type
- Bottle
- Chemical Formula
- HNO3
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Nitric Acid
- Container Material
- Plastic
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- N
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
Description
Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.