This item is Discontinued.

Spectrum Homosalate, 100g, CAS 118-56-9, Amber Glass H1187-100GM

This item is Discontinued.

Spectrum

Homosalate, 100g, CAS 118-56-9, Amber Glass (Discontinued)

Mfr # H1187-100GM
Zoro # G7977300
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1187-100GM
Zoro #
G7977300
UPC #
-
Country of Origin
United States
Item
Homosalate
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
CAS Number
118-56-9
Chemical Container Material
Amber Glass
Chemical Formula
C16H22O3
Molecular Weight
262.36
Chemical Container Type
Bottle

Description

Homosalate, Concentration 100 Percent, CAS Number 118-56-9, Molecular Weight 262.36, Chemical Formula C16H22O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.