This item is Discontinued.

Spectrum Hydrazine, 500mL H0172-500ML

This item is Discontinued.

Spectrum

Hydrazine, 500mL (Discontinued)

Mfr # H0172-500ML
Zoro # G8123409
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0172-500ML
Zoro #
G8123409
UPC #
-
Country of Origin
Japan
Item
Hydrazine
Molecular Weight
32.05
Chemical Grade
Reagent
CAS Number
7803-57-8
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More Than 37% Hydrazine, By Weight, 8, PG II
Shelf Life
24 mo
Chemical Formula
H4N2¿H2O

Description

Hydrazine, CAS Number 7803-57-8, Molecular Weight 32.05, Chemical Formula H4N2�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine, Aqueous Solution, with More Than 37 Percent Hydrazine, By Weight, 8, PG II

Ratings & reviews