This item is Discontinued.

Spectrum Hydrazobenzene, 25g H0180-25G

This item is Discontinued.

Spectrum

Hydrazobenzene, 25g (Discontinued)

Mfr # H0180-25G
Zoro # G8098008
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0180-25G
Zoro #
G8098008
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydrazobenzene
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
Chemical Container Type
Bottle
CAS Number
122-66-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
184.24
Chemical Formula
C12H12N2
Shelf Life
24 mo

Description

Hydrazobenzene, CAS Number 122-66-7, Molecular Weight 184.24, Chemical Formula C12H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews