This item is Discontinued.

Spectrum Hydroquinidine Hydrochloride, 25g H0752-25G

This item is Discontinued.

Spectrum

Hydroquinidine Hydrochloride, 25g (Discontinued)

Mfr # H0752-25G
Zoro # G8249722
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0752-25G
Zoro #
G8249722
UPC #
-
Country of Origin
Japan
Item
Hydroquinidine Hydrochloride
Chemical Container Material
Clear Glass
Chemical Formula
C20H26N2O2¿HCl
Chemical Container Type
Bottle
Molecular Weight
362.9
Chemical Grade
Reagent
CAS Number
1476-98-8
Shelf Life
24 mo

Description

Hydroquinidine Hydrochloride, CAS Number 1476-98-8, Molecular Weight 362.9, Chemical Formula C20H26N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.