This item is Discontinued.

Spectrum Hydroxybenzyl Cyanide, 25g, Amber Glass H2017-25GM

This item is Discontinued.

Spectrum

Hydroxybenzyl Cyanide, 25g, Amber Glass (Discontinued)

Mfr # H2017-25GM
Zoro # G7953281
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2017-25GM
Zoro #
G7953281
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
4-Hydroxybenzyl Cyanide
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
133.15
Chemical Formula
C8H7NO
CAS Number
14191-95-8

Description

4-Hydroxybenzyl Cyanide, Concentration 100 Percent, CAS Number 14191-95-8, Molecular Weight 133.15, Chemical Formula C8H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.