This item is Discontinued.

Spectrum Hydroxychalcone, 100g, CAS 1214-47-7 H1504-100GM

This item is Discontinued.

Spectrum

Hydroxychalcone, 100g, CAS 1214-47-7 (Discontinued)

Mfr # H1504-100GM
Zoro # G8077069
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1504-100GM
Zoro #
G8077069
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2'-Hydroxychalcone
Shelf Life
24 mo
Chemical Formula
C15H12O2
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
CAS Number
1214-47-7
Molecular Weight
224.26

Description

2'-Hydroxychalcone, Concentration 100 Percent, CAS Number 1214-47-7, Molecular Weight 224.26, Chemical Formula C15H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.