This item is Discontinued.

Spectrum Hydroxyisobutyrate, 25g, CAS 72657-23-9 M1800-25GM

This item is Discontinued.

Spectrum

Hydroxyisobutyrate, 25g, CAS 72657-23-9 (Discontinued)

Mfr # M1800-25GM
Zoro # G8045998
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1800-25GM
Zoro #
G8045998
UPC #
-
Country of Origin
United States
Item
Methyl (R)-(-)-3-Hydroxyisobutyrate, 99+%
CAS Number
72657-23-9
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Concentration
100%
Shelf Life
24 mo

Dimensions

Chemical Container Size
25 g

Description

Methyl (R)-(-)-3-Hydroxyisobutyrate, 99+ Percent, Concentration 100 Percent, CAS Number 72657-23-9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.