This item is Discontinued.

Spectrum Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 12kg H1085-12KG

This item is Discontinued.

Spectrum

Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 12kg (Discontinued)

Mfr # H1085-12KG
Zoro # G8056881
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1085-12KG
Zoro #
G8056881
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Hydroxylamine Hydrochloride, Crystal, Reagents, ACS
Molecular Weight
69.49
Chemical Formula
NH2OH x HCl
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
Shelf Life
18 mo
CAS Number
5470-11-1
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
ACS

Description

Hydroxylamine Hydrochloride, Crystal, Reagents, ACS, CAS Number 5470-11-1, Molecular Weight 69.49, Chemical Formula NH2OH x HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Shelf Life 18 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.