This item is Discontinued.

Spectrum Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 25g H1085-25GM

This item is Discontinued.

Spectrum

Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 25g (Discontinued)

Mfr # H1085-25GM
Zoro # G8053512
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1085-25GM
Zoro #
G8053512
UPC #
-
Country of Origin
United States
Item
Hydroxylamine Hydrochloride, Crystal, Reagents, ACS
Chemical Grade
ACS
Chemical Formula
NH2OH x HCl
Chemical Container Type
Bottle
Molecular Weight
69.49
CAS Number
5470-11-1
Shelf Life
18 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III

Description

Hydroxylamine Hydrochloride, Crystal, Reagents, ACS, CAS Number 5470-11-1, Molecular Weight 69.49, Chemical Formula NH2OH x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Shelf Life 18 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.