This item is Discontinued.
This item is Discontinued.
Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, PK6 (Discontinued)
Mfr #
H1085-125GM-CS6
Zoro #
G7906433
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1085-125GM-CS6
- Zoro #
- G7906433
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydroxylamine Hydrochloride, Crystal, Reagents, ACS
- CAS Number
- 5470-11-1
- Molecular Weight
- 69.49
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
- Chemical Formula
- NH2OH x HCl
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
Description
Hydroxylamine Hydrochloride, Crystal, Reagents, ACS, CAS Number 5470-11-1, Molecular Weight 69.49, Chemical Formula NH2OH x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Shelf Life 18 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.