This item is Discontinued.
This item is Discontinued.
Hydroxylamine Hydrochloride, 25g (Discontinued)
Mfr #
H1091-25GM04
Zoro #
G8049839
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1091-25GM04
- Zoro #
- G8049839
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydroxylamine Hydrochloride, Low Mercury, High Purity
- Molecular Weight
- F.W. 69.49
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- NH2OHHCl
- CAS Number
- 5470-11-1
Description
Hydroxylamine Hydrochloride, Low Mercury, High Purity, CAS Number 5470-11-1, Molecular Weight F.W. 69.49, Chemical Formula NH2OH�HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive solid, toxic, n.o.s. (hydroxylamine hydrochloride), 8 (6.1), PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.