This item is Discontinued.

Spectrum Hydroxymethyl-1, 4-Benzodioxane, 100g H1506-100GM

This item is Discontinued.

Spectrum

Hydroxymethyl-1, 4-Benzodioxane, 100g (Discontinued)

Mfr # H1506-100GM
Zoro # G8052438
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1506-100GM
Zoro #
G8052438
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2-Hydroxymethyl-1,4-Benzodioxane
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3663-82-9
Molecular Weight
166.18
Chemical Formula
C9H10O3

Description

2-Hydroxymethyl-1,4-Benzodioxane, Concentration 100 Percent, CAS Number 3663-82-9, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.