This item is Discontinued.

Spectrum Hydroxymethylferrocene, 1g H0464-1G

This item is Discontinued.

Spectrum

Hydroxymethylferrocene, 1g (Discontinued)

Mfr # H0464-1G
Zoro # G8266242
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0464-1G
Zoro #
G8266242
UPC #
-
Country of Origin
Japan
Item
Hydroxymethylferrocene
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
1273-86-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C11H12FeO
Molecular Weight
216.06

Description

Hydroxymethylferrocene, CAS Number 1273-86-5, Molecular Weight 216.06, Chemical Formula C11H12FeO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Ratings & reviews