This item is Discontinued.

Spectrum Hydroxytryptamine Hydrochloride, 5g H2195-5GM

This item is Discontinued.

Spectrum

Hydroxytryptamine Hydrochloride, 5g (Discontinued)

Mfr # H2195-5GM
Zoro # G7971122
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2195-5GM
Zoro #
G7971122
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
5-Hydroxytryptamine Hydrochloride
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Concentration
100%
Molecular Weight
212.69
CAS Number
153-98-0
Chemical Formula
C10H12N2O.HCl

Description

5-Hydroxytryptamine Hydrochloride, Concentration 100 Percent, CAS Number 153-98-0, Molecular Weight 212.69, Chemical Formula C10H12N2O.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.