This item is Discontinued.

Spectrum Indole-3-Carbinol, 25g, CAS 700-06-1 I2190-25GM

This item is Discontinued.

Spectrum

Indole-3-Carbinol, 25g, CAS 700-06-1 (Discontinued)

Mfr # I2190-25GM
Zoro # G8058640
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2190-25GM
Zoro #
G8058640
UPC #
-
Country of Origin
United States
Item
Indole-3-Carbinol
Chemical Formula
C9H9NO
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
147.18
Chemical Grade
Lab
CAS Number
700-06-1
Chemical Container Material
Amber Glass
Shelf Life
24 mo

Description

Indole-3-Carbinol, Concentration 100 Percent, CAS Number 700-06-1, Molecular Weight 147.18, Chemical Formula C9H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.