This item is Discontinued.

Spectrum Indole-3-Carbinol, 5g, CAS 700-06-1 I2190-5GM

This item is Discontinued.

Spectrum

Indole-3-Carbinol, 5g, CAS 700-06-1 (Discontinued)

Mfr # I2190-5GM
Zoro # G8065902
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2190-5GM
Zoro #
G8065902
UPC #
-
Country of Origin
United States
Item
Indole-3-Carbinol
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
C9H9NO
Molecular Weight
147.18
Concentration
100%
Shelf Life
24 mo
CAS Number
700-06-1
Chemical Container Material
Amber Glass

Description

Indole-3-Carbinol, Concentration 100 Percent, CAS Number 700-06-1, Molecular Weight 147.18, Chemical Formula C9H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.