This item is Discontinued.

Spectrum Isoamyl Gallate, 100g, CAS 2486-02-4 I1340-100GM

This item is Discontinued.

Spectrum

Isoamyl Gallate, 100g, CAS 2486-02-4 (Discontinued)

Mfr # I1340-100GM
Zoro # G7967869
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I1340-100GM
Zoro #
G7967869
UPC #
-
Country of Origin
United States
Item
Isoamyl Gallate
CAS Number
2486-02-4
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
240.26
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Formula
C12H16O5
Chemical Grade
Reagent

Description

Isoamyl Gallate, Concentration 100 Percent, CAS Number 2486-02-4, Molecular Weight 240.26, Chemical Formula C12H16O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews