This item is Discontinued.

Spectrum Isoamyl Gallate, 25g, CAS 2486-02-4 I1340-25GM

This item is Discontinued.

Spectrum

Isoamyl Gallate, 25g, CAS 2486-02-4 (Discontinued)

Mfr # I1340-25GM
Zoro # G7924721
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I1340-25GM
Zoro #
G7924721
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Isoamyl Gallate
Molecular Weight
240.26
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C12H16O5
CAS Number
2486-02-4
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Isoamyl Gallate, Concentration 100 Percent, CAS Number 2486-02-4, Molecular Weight 240.26, Chemical Formula C12H16O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.