This item is Discontinued.

Spectrum Isobutyl Chloroformate, 100g, CAS 543-27-1 I2018-100GM

This item is Discontinued.

Spectrum

Isobutyl Chloroformate, 100g, CAS 543-27-1 (Discontinued)

Mfr # I2018-100GM
Zoro # G7920068
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2018-100GM
Zoro #
G7920068
UPC #
-
Country of Origin
United States
Item
Isobutyl Chloroformate
Shelf Life
24 mo
CAS Number
543-27-1
Chemical Grade
Reagent
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
136.58
Chemical Formula
C5H9ClO2
Shipping Restrictions
UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Isobutyl Chloroformate), 6.1 (3), PG I, Inhalation Hazard, Zone B

Description

Isobutyl Chloroformate, Concentration 100 Percent, CAS Number 543-27-1, Molecular Weight 136.58, Chemical Formula C5H9ClO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Isobutyl Chloroformate), 6.1 (3), PG I, Inhalation Hazard, Zone B

Ratings & reviews