This item is Discontinued.
This item is Discontinued.
Isopropyl Crotonate, 100mL, Amber Glass (Discontinued)
Mfr #
I1326-100ML
Zoro #
G7992691
Country of Origin United States
Category Chemicals Starting with I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I1326-100ML
- Zoro #
- G7992691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Isopropyl Crotonate
- Molecular Weight
- 128.17
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C7H12O2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Concentration
- 100%
- CAS Number
- 6284-46-4
- Shipping Restrictions
- UN3272, Esters, n.o.s., 3, PG III
Description
Isopropyl Crotonate, Concentration 100 Percent, CAS Number 6284-46-4, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.