This item is Discontinued.

Spectrum Isopropyl Salicylate, 100mL, CAS 607-85-2 I1342-100ML

This item is Discontinued.

Spectrum

Isopropyl Salicylate, 100mL, CAS 607-85-2 (Discontinued)

Mfr # I1342-100ML
Zoro # G8052989
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I1342-100ML
Zoro #
G8052989
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Isopropyl Salicylate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Formula
C10H12O3
CAS Number
607-85-2
Chemical Grade
Reagent
Molecular Weight
180.2

Description

Isopropyl Salicylate, Concentration 100 Percent, CAS Number 607-85-2, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.