This item is Discontinued.
This item is Discontinued.
Isopropylaniline, 100mL, CAS 99-88-7 (Discontinued)
Mfr #
I1272-100ML
Zoro #
G8014881
Country of Origin United States
Category Chemicals Starting with I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1272-100ML
- Zoro #
- G8014881
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Isopropylaniline
- Molecular Weight
- 135.21
- Chemical Container Material
- Amber Glass
- CAS Number
- 99-88-7
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Formula
- C9H13N
- Shelf Life
- 24 mo
Description
4-Isopropylaniline, Concentration 100 Percent, CAS Number 99-88-7, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Shelf Life 24 mo