This item is Discontinued.

Spectrum L-4-Hydroxyproline, 100g, CAS 51-35-4, Poly H1093-100GM

This item is Discontinued.

Spectrum

L-4-Hydroxyproline, 100g, CAS 51-35-4, Poly (Discontinued)

Mfr # H1093-100GM
Zoro # G8014470
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1093-100GM
Zoro #
G8014470
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
L-4-Hydroxyproline
Chemical Formula
C5H9NO3
CAS Number
51-35-4
Chemical Grade
Reagent
Molecular Weight
131.13
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

L-4-Hydroxyproline, Concentration 100 Percent, CAS Number 51-35-4, Molecular Weight 131.13, Chemical Formula C5H9NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.