This item is Discontinued.
This item is Discontinued.
L-(-)-Galactose, 250mg, CAS 15572-79-9 (Discontinued)
Mfr #
G3291-250MG
Zoro #
G8060558
Country of Origin United States
Category Chemicals Starting with G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3291-250MG
- Zoro #
- G8060558
- UPC #
- -
- Country of Origin
- United States
- Item
- L-(-)-Galactose
- CAS Number
- 15572-79-9
- Chemical Grade
- Reagent
- Chemical Formula
- C6H12O6
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 180.16
Description
L-(-)-Galactose, Concentration 100 Percent, CAS Number 15572-79-9, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.