This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3291-25MG
- Zoro #
- G7990451
- UPC #
- -
- Country of Origin
- United States
- Item
- L-(-)-Galactose
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 15572-79-9
- Chemical Formula
- C6H12O6
- Molecular Weight
- 180.16
- Concentration
- 100%
- Chemical Grade
- Reagent
Description
L-(-)-Galactose, Concentration 100 Percent, CAS Number 15572-79-9, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mg, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.