This item is Discontinued.

Spectrum L-Gamma-Glutamyl-P-Nitroanilide, 5g G0065-5G

This item is Discontinued.

Spectrum

L-Gamma-Glutamyl-P-Nitroanilide, 5g (Discontinued)

Mfr # G0065-5G
Zoro # G8282412
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0065-5G
Zoro #
G8282412
UPC #
-
Country of Origin
Japan
Item
L-Gamma-Glutamyl-P-Nitroanilide
Molecular Weight
267.24
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C11H13N3O5¿H2O
Shelf Life
24 mo
CAS Number
7300-59-6

Description

L-Gamma-Glutamyl-P-Nitroanilide, CAS Number 7300-59-6, Molecular Weight 267.24, Chemical Formula C11H13N3O5¿H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.