This item is Discontinued.

Spectrum L-isoleucine, C21H23NO4, 5g F0294-5G

This item is Discontinued.

Spectrum

L-isoleucine, C21H23NO4, 5g (Discontinued)

Mfr # F0294-5G
Zoro # G8135117
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0294-5G
Zoro #
G8135117
UPC #
-
Country of Origin
Japan
Item
N-(9H-Fluoren-ylmethoxy)carbonyl]-L-isoleucine
Chemical Formula
C21H23NO4
CAS Number
71989-23-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 353.42
Shelf Life
24 mo

Description

N-(9H-Fluoren-ylmethoxy)carbonyl]-L-isoleucine, CAS Number 71989-23-6, Molecular Weight F.W. 353.42, Chemical Formula C21H23NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.